!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, 14.25MM BIT SIZE, 114MM FLUTE L, 169MM OVERALL L, HSS, BRIGHT

JOBBER LENGTH DRILL BIT, 14.25MM BIT SIZE, 114MM FLUTE L, 169MM OVERALL L, HSS, BRIGHT

CHICAGO-LATROBE

JOBBER LENGTH DRILL BIT, 14.25MM BIT SIZE, 114MM FLUTE L, 169MM OVERALL L, HSS, BRIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, 14.25MM BIT SIZE, 114MM FLUTE L, 169MM OVERALL L, HSS, BRIGHT

JOBBER LENGTH DRILL BIT, 14.25MM BIT SIZE, 114MM FLUTE L, 169MM OVERALL L, HSS, BRIGHT

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF150D45365
  • Mfr. Model # 150D-45365
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.337 lbs

Product Details

This general purpose jobber length drill bit is made of high speed steel and has a 0.561 inch diameter, 2.1653 inch long shank. It is for use with aluminum, brass, bronze, copper, and meets the standards for DIN 338. This 150D series jobber length drill bit has a bright (uncoated) finish, and has metric measurements. It is non-coolant through with a 6.6535 inch length. Plus it has two 4.4882 inch spiral flutes, a straight shank, and 118 Degrees radial point.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.561 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Coolant FedNon-Coolant Through
  • Flute TypeSpiral
  • Flute Length4.4882 in
  • Helix Angle28 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.0.561 in
  • Overall Length6.654 in
  • Drill Length ClassJobber Length
  • Drill Bit GroupingIndividual
  • StandardsDIN 338
  • Drill Diameter Tolerance+0.0000 in/-0.0012 in
  • Web ConstructionTapered
  • Material Grade - MachiningGeneral Purpose
  • Primary Material Application ISO CodeN
  • Drill Bit Size 14.25 mm
  • Measurement System Metric
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Type Radial Point
  • Number of Coolant Holes 0
  • Number of Flutes 2
  • Maximum Drilling Depth 114.00 mm
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 2.1653 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.1685 mm
  • Series 150D
  • Aircraft Drill No
  • Sheeter Drill No
  • Web Thinning Web-Thinned
  • Primary Material Application Carbon Steel, Cast Iron, Non-Ferrous Materials
  • List Number 150D
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list