!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JOBBER LENGTH DRILL BIT, 13.2MM BIT SIZE, 101MM FLUTE L, 151MM OVERALL L, HSS, BRIGHT

JOBBER LENGTH DRILL BIT, 13.2MM BIT SIZE, 101MM FLUTE L, 151MM OVERALL L, HSS, BRIGHT

CHICAGO-LATROBE

JOBBER LENGTH DRILL BIT, 13.2MM BIT SIZE, 101MM FLUTE L, 151MM OVERALL L, HSS, BRIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, 13.2MM BIT SIZE, 101MM FLUTE L, 151MM OVERALL L, HSS, BRIGHT

JOBBER LENGTH DRILL BIT, 13.2MM BIT SIZE, 101MM FLUTE L, 151MM OVERALL L, HSS, BRIGHT

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF150D45361
  • Mfr. Model # 150D-45361
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

This general purpose jobber length drill bit is made of high speed steel and has a 0.5197 inch diameter, 50mm long shank. It is for use with carbon steel, cast iron, non-ferrous materials, and meets the standards for DIN 338. This 150D series jobber drill bit has a bright (uncoated) finish, and has metric measurements. It is non-coolant through with a 151mm length. Plus it has two 3.9764 inch spiral flutes, a straight shank, and 118 Degrees conventional point.

Technical Specs

  • Item Jobber Length Drill Bit
  • Decimal Equivalent 0.5197 in
  • Material - Machining High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Coolant Fed Non-Coolant Through
  • Flute Type Spiral
  • Flute Length 3.9764 in
  • Helix Angle 28 Degrees
  • Spiral Direction Right Hand
  • Shank Dia. 0.5197 in
  • Overall Length 5.945 in
  • Drill Length Class Jobber Length
  • Drill Bit Grouping Individual
  • Standards DIN 338
  • Drill Diameter Tolerance +0.0000 in/-0.0012 in
  • Web Construction Tapered
  • Material Grade - Machining General Purpose
  • Primary Material Application ISO Code N
  • Drill Bit Size 13.2 mm
  • Measurement System Metric
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Type Radial Point
  • Number of Coolant Holes 0
  • Number of Flutes 2
  • Maximum Drilling Depth 101.00 mm
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1.9685 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.1561 mm
  • Series 150D
  • Aircraft Drill No
  • Sheeter Drill No
  • Web Thinning Web-Thinned
  • Primary Material Application Carbon Steel, Cast Iron, Non-Ferrous Materials
  • List Number 150D

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list