!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JOBBER LENGTH DRILL BIT, #36 DRILL BIT SIZE, 1 7/16 IN FLUTE L, 2½ IN L, 135 °

JOBBER LENGTH DRILL BIT, #36 DRILL BIT SIZE, 1 7/16 IN FLUTE L, 2½ IN L, 135 °

WESTWARD

JOBBER LENGTH DRILL BIT, #36 DRILL BIT SIZE, 1 7/16 IN FLUTE L, 2½ IN L, 135 ° close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
JOBBER LENGTH DRILL BIT, #36 DRILL BIT SIZE, 1 7/16 IN FLUTE L, 2½ IN L, 135 °

JOBBER LENGTH DRILL BIT, #36 DRILL BIT SIZE, 1 7/16 IN FLUTE L, 2½ IN L, 135 °

WESTWARD

Clearance Price :
$0.89 / EACH

Your Price : $1.78 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5PMC7
  • Mfr. Model # 5PMC7
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.1065
  • Material - MachiningCobalt
  • Drill Bit Point Angle135 Degrees
  • Coolant FedNon-Coolant Through
  • Number of Flutes1
  • Maximum Drilling Depth1 7/16 in
  • Shank Type - MachiningStraight
  • Overall Length2 1/2 in
  • Drill Point Length135
  • StandardsNot Rated
  • Drill Bit Size #36
  • Measurement System Wire
  • Finish - Machining Straw/Bronze
  • Drill Bit Point Type Split Point
  • Flute Type Spiral
  • Flute Length 1 7/16 in
  • Cutting Direction Right Hand
  • Shank Dia. 3/32 in
  • Drill Length Class Jobber Length
  • Drill Bit Grouping Individual
  • Material Grade - Machining High Performance

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list