JOBBER DRILL BIT, PARABOLIC, 47 MM FLUTE, 80 MM L, 11/64 IN DIA, COBALT STEEL/TIN COATED
JOBBER DRILL BIT, PARABOLIC, 47 MM FLUTE, 80 MM L, 11/64 IN DIA, COBALT STEEL/TIN COATED
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This parabolic jobber drill bit has a flute length of 47 millimetres, an overall length of 80 millimetres, and a diameter of 11/64 inches. It is made of cobalt steel and is tin coated.
Technical Specs
Item Jobber Drill
Decimal Equivalent 0.1719 in
Material - Machining Cobalt
Drill Bit Point Angle 135 Degrees
Flute Length 47 mm
Overall Length 80.00 mm
Drill Bit Grouping Individual
Sheeter Drill No
Drill Bit Size 11/64 in
Measurement System Fractional Inch
Finish - Machining Bright (Uncoated)
Flute Type Parabolic
Shank Length 33 mm
Drill Length Class Jobber Length
Series Short
List Number DR11
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.57
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.92
/ EACH