SHORT SERIES JOBBER LENGTH DRILL BIT, 135 ° , HSS, 60 IN OVERALL LENGTH, 1.5 IN SHANK
SHORT SERIES JOBBER LENGTH DRILL BIT, 135 ° , HSS, 60 IN OVERALL LENGTH, 1.5 IN SHANK
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This jobber length drill bit is made of high speed steel and has a 1½ inch long shank. This Short series jobber length drill bit has a 135 Degrees drill bit point, with a 6. inch length. Plus it has spiral flutes, and 135 Degrees split point drill point.
Technical Specs
Item Cotter Pin Drill
Decimal Equivalent 0.5000 in
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Shank Length 1.5 in
Drill Length Class Cotter Pin Length
Series Short
Material Grade - Machining Heavy Duty
Drill Bit Size 1/2 in
Measurement System Fractional Inch
Finish - Machining Steam Oxide
Drill Bit Point Type Split Point
Flute Length 4.5 in
Overall Length 6.000 in
Drill Bit Grouping Individual
Sheeter Drill No
List Number DR74
Alternate Products
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.58
/ EACH