JOBBER DRILL BIT, 18 MM FLUTE, 40 MM L, 1.5 MM DIA, HIGH-SPEED STEEL
JOBBER DRILL BIT, 18 MM FLUTE, 40 MM L, 1.5 MM DIA, HIGH-SPEED STEEL
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This jobber drill bit has a flute length of 18 millimetres, an overall length of 40 millimetres, and a diameter of 1.5 millimetres. It is made of high-speed steel and has a straight shank.
Technical Specs
Item Jobber Drill
Decimal Equivalent 0.0591 in
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Cutting Direction Right Hand
Shank Length 22 mm
Drill Length Class Jobber Length
Series Short
Sheeter Drill No
Drill Bit Size 1.50 mm
Measurement System Metric
Finish - Machining Black, Gold
Drill Bit Point Type Split Point
Flute Length 18 mm
Spiral Direction Right Hand
Overall Length 40.00 mm
Drill Bit Grouping Individual
Standards NAS
List Number DR04
Alternate Products
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.29
/ EACH