JOBBER DRILL BIT, #56, 3/4 IN FLUTE, 1 3/4 IN L/0.0465 IN DIA, HIGH-SPEED STEEL
JOBBER DRILL BIT, #56, 3/4 IN FLUTE, 1 3/4 IN L/0.0465 IN DIA, HIGH-SPEED STEEL
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This number 56 jobber drill bit has a flute length of 3/4 inches, an overall length of 1 3/4 inches, and a diameter of 0.0465 inches. It has a straight shank and is made of high-speed steel.
Technical Specs
Item Jobber Drill
Decimal Equivalent 0.0465 in
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Cutting Direction Right Hand
Shank Length 1 in
Drill Length Class Jobber Length
Series Short
Sheeter Drill No
Drill Bit Size #56
Measurement System Wire
Finish - Machining Black, Gold
Drill Bit Point Type Split Point
Flute Length 3/4 in
Spiral Direction Right Hand
Overall Length 1.75 in
Drill Bit Grouping Individual
Standards NAS
List Number DR02
Alternate Products
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.01
/ EACH