!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, RH, 135 ° , 1⅛ IN OVERALL LENGTH, 0.78125 IN SHANK, WIRE, NAS

JOBBER LENGTH DRILL BIT, RH, 135 ° , 1⅛ IN OVERALL LENGTH, 0.78125 IN SHANK, WIRE, NAS

CLARKSON-OSBORN

JOBBER LENGTH DRILL BIT, RH, 135 ° , 1⅛ IN OVERALL LENGTH, 0.78125 IN SHANK, WIRE, NAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, RH, 135 ° , 1⅛ IN OVERALL LENGTH, 0.78125 IN SHANK, WIRE, NAS

JOBBER LENGTH DRILL BIT, RH, 135 ° , 1⅛ IN OVERALL LENGTH, 0.78125 IN SHANK, WIRE, NAS

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.78 / EACH

EHC: EHC :
Min Qty 33 = $124.74

Compliance and Restrictions

  • None

This product must be purchased in quantities of 33 or more and in multiples of 10. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBDR02269
  • Mfr. Model # DR02269
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This jobber drill bit has a 0.0292 inch diameter, 0.78125 inch long shank. It meets the standards for NAS. This jobber drill bit has wire measurements. It has a 1⅛ inch length. Plus it has 11/32 inch flutes, a right hand cutting direction, and a 135 Degrees drill point.

Technical Specs

  • ItemJobber Drill
  • Decimal Equivalent0.0292 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Cutting DirectionRight Hand
  • Shank Dia.0.0292 in
  • Overall Length1.125 in
  • Drill Bit GroupingIndividual
  • StandardsNAS
  • List NumberDR02
  • Drill Bit Size #69
  • Measurement System Wire
  • Finish - Machining Black, Gold
  • Drill Bit Point Type Split Point
  • Flute Length 11/32 in
  • Spiral Direction Right Hand
  • Shank Length 0.7813 in
  • Drill Length Class Jobber Length
  • Series Short
  • Sheeter Drill No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list