!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MASONRY DRILL BIT, CARBIDE TIP, HIGH SPEED STEEL, SAND BLASTED, 3/8 IN

MASONRY DRILL BIT, CARBIDE TIP, HIGH SPEED STEEL, SAND BLASTED, 3/8 IN

CLE-LINE

MASONRY DRILL BIT, CARBIDE TIP, HIGH SPEED STEEL, SAND BLASTED, 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASONRY DRILL BIT, CARBIDE TIP, HIGH SPEED STEEL, SAND BLASTED, 3/8 IN

MASONRY DRILL BIT, CARBIDE TIP, HIGH SPEED STEEL, SAND BLASTED, 3/8 IN

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1821-20714
  • Mfr. Model # 1821-20714
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This SDS-Plus masonry (TCT) jobber drill bit is made of high speed steel and has a ⅜ inch diameter, 2.625 inch long shank. It meets the standards for ANSI. This 1821 series jobber length drill bit has a 6.625 inch length. Plus it has 4 inch spiral flutes, sds plus, a right hand cutting direction, and radial point drill point.

Technical Specs

  • Item Masonry Drill
  • Decimal Equivalent 0.375 in
  • Material - Machining High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Coolant Fed Non-Coolant Through
  • Number of Flutes 2
  • Cutting Direction Right Hand
  • Shank Type - Machining SDS-Plus
  • Shank Length 2.625 in
  • Drill Length Class Masonry Drill
  • Series 1821
  • Material Grade - Machining SDS-Plus Masonry (TCT)
  • Drill Bit Size 3/8 in
  • Measurement System Fractional Inch
  • Finish - Machining Sand Blasted
  • Drill Bit Point Type Radial Point
  • Flute Type Spiral
  • Flute Length 4 in
  • Spiral Direction Right Hand
  • Shank Dia. 0.375 in
  • Overall Length 6.625 in
  • Drill Bit Grouping Individual
  • Standards ANSI
  • List Number 1821

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list