!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JOBBER DRILL BIT, 2 7/16 IN FLUTE, 3 5/8 IN L, 5 MM DIA, CARBIDE TIPPED

JOBBER DRILL BIT, 2 7/16 IN FLUTE, 3 5/8 IN L, 5 MM DIA, CARBIDE TIPPED

CLARKSON-OSBORN

JOBBER DRILL BIT, 2 7/16 IN FLUTE, 3 5/8 IN L, 5 MM DIA, CARBIDE TIPPED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER DRILL BIT, 2 7/16 IN FLUTE, 3 5/8 IN L, 5 MM DIA, CARBIDE TIPPED

JOBBER DRILL BIT, 2 7/16 IN FLUTE, 3 5/8 IN L, 5 MM DIA, CARBIDE TIPPED

CLARKSON-OSBORN

https://catalogue.grainger.ca/?hybris=true
  • Item # CSBSC04550
  • Mfr. Model # SC04550
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This carbide tipped jobber drill bit has a flute length of 2 7/16 inches, an overall length of 3 5/8 inches, and a diameter of five millimetres.

Technical Specs

  • Item Jobber Drill
  • Decimal Equivalent 0.1968 in
  • Material - Machining Carbide
  • Drill Bit Point Angle 118 Degrees
  • Flute Length 2.4375 in
  • Shank Length 1.1875 in
  • Drill Length Class Jobber Length
  • Series SC04
  • Sheeter Drill No
  • Drill Bit Size 5.00 mm
  • Measurement System Metric
  • Finish - Machining Bright (Uncoated)
  • Flute Type Spiral
  • Cutting Direction Right Hand
  • Overall Length 3.625 in
  • Drill Bit Grouping Individual
  • Standards NAS
  • List Number SC04

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list