!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOT MELT GLUE STICK, FOR METAL/PLASTIC/WOOD, LOW MELT, CLEAR, 8 X 5/8 IN, BX 165

HOT MELT GLUE STICK, FOR METAL/PLASTIC/WOOD, LOW MELT, CLEAR, 8 X 5/8 IN, BX 165

SCOTCH-WELD

HOT MELT GLUE STICK, FOR METAL/PLASTIC/WOOD, LOW MELT, CLEAR, 8 X 5/8 IN, BX 165 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOT MELT GLUE STICK, FOR METAL/PLASTIC/WOOD, LOW MELT, CLEAR, 8 X 5/8 IN, BX 165

HOT MELT GLUE STICK, FOR METAL/PLASTIC/WOOD, LOW MELT, CLEAR, 8 X 5/8 IN, BX 165

SCOTCH-WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.94 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM3792LMTCQ
  • Mfr. Model # 3792LMTCQ
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.82 lbs

Product Details

These clear hot melt glue sticks are intended to bond heat-sensitive substrates, styrene foam, metal, wood, select plastics, and corrugated and lightweight materials. These sticks are low-melt and offer a long bonding range. Each stick measures 8 x 5/8 inches. Available in a box of 165.

Technical Specs

  • Item Hot Melt Adhesive
  • Diameter 5/8 in
  • Melting Temperature 250 Degrees F
  • Working Time 40 sec
  • Minimum Viscosity 5,000 cP
  • Features Available in Low and High Temperature Versions, 100% Solids, Instant Bonding Property
  • Low Odor No
  • Pressure Sensitive Yes
  • Shear Strength 350 psi
  • Maximum Performance Temperature 140 Degrees F
  • Tensile Strength 547 psi
  • Colour Clear
  • Length 8 in
  • Series 3792LM
  • Maximum Viscosity 10,500 cP
  • Electrically Insulating No
  • High Tack No
  • Materials Bonded Fabric, Metal, Paper, Plastic, Wood
  • Primary Applications Wood
  • UV Resistant No
  • Open Time 40 sec

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list