!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
1950 DENIM JEANS, 36 X 32 IN, RELAXED FIT, ZIPPER, 100% RING-SPUN COTTON, DENIM

1950 DENIM JEANS, 36 X 32 IN, RELAXED FIT, ZIPPER, 100% RING-SPUN COTTON, DENIM

BIG BILL

1950 DENIM JEANS, 36 X 32 IN, RELAXED FIT, ZIPPER, 100% RING-SPUN COTTON, DENIM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1950 DENIM JEANS, 36 X 32 IN, RELAXED FIT, ZIPPER, 100% RING-SPUN COTTON, DENIM

1950 DENIM JEANS, 36 X 32 IN, RELAXED FIT, ZIPPER, 100% RING-SPUN COTTON, DENIM

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI195032L36WSTO
  • Mfr. Model # 1950-36W32L-STO
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This 1950 stone pair of jeans is made out of 100% ring-spun cotton and denim. It has a relaxed fit. It features strong heavyweight fabric, high resistance thread, and is bar-tacked at all stress points.Work pants are made of durable materials to withstand rugged use and cover the front and back of the legs from the hip to the ankle.

Technical Specs

  • ItemJeans
  • MaterialRing-Spun Cotton Denim
  • Style1950
  • Fly Closure TypeZipper
  • FitRelaxed
  • ColourBlue
  • Maximum Waist Size36 in
  • FeaturesHeavyWeight, High Resistance Thread, Bar-Tacked at All Stress Points
  • Tag Size36 in x 32 in
  • Includes Belt LoopsYes
  • Garment Type Jeans
  • Fabric Weight 14.75 oz
  • Waist Closure Button
  • Number of Outside Pockets 5
  • Leg Fit Slightly Tapered
  • Inseam 32 in
  • Cleaning and Care Instructions Industrial Wash
  • Series 1950
  • Waist Rise At Waist

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list