!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JEANS,MENS,TAG SZ 32 IN X 32 IN

JEANS,MENS,TAG SZ 32 IN X 32 IN

BIG BILL

JEANS,MENS,TAG SZ 32 IN X 32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JEANS,MENS,TAG SZ 32 IN X 32 IN

JEANS,MENS,TAG SZ 32 IN X 32 IN

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $138.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI901ITDEN32W32LP
  • Mfr. Model # 901ITDEN32W32LP
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.79 lbs

Product Details

This pair of men's pre-washed denim utility jeans is size 32 x 32 and is made out of Antex Exodry fire-resistant. It meets the standards for Arc Rating ATPV 17 cal/sq cm, ASTM 1506, CSA Z462, NFPA 70E, PPE CATEGORY 2, and has five pockets. It is boot cut, heavyweight, made with 14.25-ounce fabric, and has belt loops.

Technical Specs

  • ATPV Rating 17 cal/sq cm
  • Colour Blue
  • Features Heavyweight
  • Includes Belt Loops Yes
  • Insulated for Cold Conditions No
  • Jean Wash Pre-Washed
  • Material Trade Name Antex Exodry FR
  • Number of Pockets 5
  • Pant Type Jeans
  • Standards Arc Rating ATPV 17 cal/sq cm, ASTM 1506, CSA Z462, NFPA 70E, PPE CATEGORY 2
  • Waist Closure Button, Zipper
  • Arc Flash PPE Category 2
  • Fabric Weight 14.25 oz
  • Gender Men's
  • Inseam 32 in
  • Item Jeans
  • Leg Fit Boot Cut
  • Maximum Waist Size 32 in
  • Pant Fit Relaxed
  • Protection Type Flame Resistant
  • Tag Size 32 x 32

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list