!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAME RESISTANT PANTS, ULTRA-SOFT, RELAXED FIT, 6 POCKETS, NAVY, 30 IN INSEAM/28 IN WAIST

FLAME RESISTANT PANTS, ULTRA-SOFT, RELAXED FIT, 6 POCKETS, NAVY, 30 IN INSEAM/28 IN WAIST

BIG BILL

FLAME RESISTANT PANTS, ULTRA-SOFT, RELAXED FIT, 6 POCKETS, NAVY, 30 IN INSEAM/28 IN WAIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME RESISTANT PANTS, ULTRA-SOFT, RELAXED FIT, 6 POCKETS, NAVY, 30 IN INSEAM/28 IN WAIST

FLAME RESISTANT PANTS, ULTRA-SOFT, RELAXED FIT, 6 POCKETS, NAVY, 30 IN INSEAM/28 IN WAIST

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $174.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI1981BW8-28W30LN
  • Mfr. Model # 1981BW8-28W30LN
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

These ultra-soft, navy, flame-resistant pants have a 30-inch inseam and a 28-inch waist. They have a fabric weight of eight ounces and feature a relaxed fit design, a zipper and button closure, and six pockets. These pants have a hazard risk category rating of two and meet CSA Z462 standards.

Technical Specs

  • ATPV Rating 9.8 cal/sq cm
  • Colour Navy
  • Features Midweight
  • Includes Belt Loops Yes
  • Item Jeans
  • Material Trade Name Westex UltraSoft Basketweave
  • Number of Pockets 7
  • Pant Type Jeans
  • Size 28
  • Tag Size 28 x 30
  • Waist Rise Mid Rise
  • Arc Flash PPE Category 2
  • Fabric Weight 8 oz
  • Gender Men's
  • Inseam 30 in
  • Leg Fit Straight Leg
  • Maximum Waist Size 28 in
  • Pant Fit Relaxed
  • Protection Type Flame Resistant
  • Standards Arc Rating ATPV 9.8 cal/sq cm, ASTM 1506, CSA Z462, NFPA 2112, NFPA 70E, PPE CATEGORY 2
  • Waist Closure Button, Zipper

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list