!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY JACKET, INSULATED, CHEST SIZE 49-51 IN, BLACK, SZ 2X-LARGE, COTTON/POLYESTER

SAFETY JACKET, INSULATED, CHEST SIZE 49-51 IN, BLACK, SZ 2X-LARGE, COTTON/POLYESTER

TOUGH DUCK

SAFETY JACKET, INSULATED, CHEST SIZE 49-51 IN, BLACK, SZ 2X-LARGE, COTTON/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY JACKET, INSULATED, CHEST SIZE 49-51 IN, BLACK, SZ 2X-LARGE, COTTON/POLYESTER

SAFETY JACKET, INSULATED, CHEST SIZE 49-51 IN, BLACK, SZ 2X-LARGE, COTTON/POLYESTER

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $169.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RICSJ2512XLBLK
  • Mfr. Model # SJ25
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

Keep warm and safe with this men's black size XX-large insulated safety jacket that has a zipper for easy closure. It is made of cotton duck and lined with polyester. Each jacket has a chest size of 49-51 inches and is 27 inches in length.

Technical Specs

  • Item Jacket
  • CSA Class 1
  • ANSI Class 1
  • Gender Men's
  • Colour Black
  • Number of Outside Pockets 3
  • Hood Style Removable
  • Material 100% Premium Cotton Duck
  • Minimum Chest Size 49 in
  • Fabric Weight 10 oz
  • Garment Type Jacket
  • Style Duck Safety Bomber
  • ANSI Type O
  • Front Closure Type Zipper
  • Size 2XL
  • Includes Hood Yes
  • Maximum Chest Size 51 in
  • Standards CSA Class 1 Level 2
  • Insulated for Cold Conditions Yes
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list