!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JACK TRUCK CLUTCH HANDLER

JACK TRUCK CLUTCH HANDLER

OTC

JACK TRUCK CLUTCH HANDLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JACK TRUCK CLUTCH HANDLER

JACK TRUCK CLUTCH HANDLER

OTC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,294.80 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OTC5018A
  • Mfr. Model # 5018A
  • UNSPSC # 20122844
  • CATALOGUE PAGE # N/A
  • Shipping Weight 159.0 lbs

Product Details

Low clearance clutch and flywheel jack, open stance for ease of access to the work area. Unique linkage design raises the load from horizontal to vertical as the pump is cycled. This eliminates any lifting of the clutch by the operator.

Technical Specs

  • Item Hydraulic Service Jack
  • Load Capacity 250 lb.
  • Lifting Actuator Manual Handle
  • Maximum Lift Height 38 1/4 in
  • For Lifting Flywheel Handler, Truck
  • Caster Type (4) Swivel
  • For Vehicle Type Truck
  • Item Weight 250 lb
  • Number of Wheels 4
  • Overall Length 32-3/8"
  • Wheel Diameter 3 1/2 in
  • Power Source Mechanical
  • Body Material Steel
  • Minimum Lift Height 15 in
  • Securing Mechanism Spline
  • Jack Type Clutch Jack
  • Features Clutch Lifts, Heavy-Duty
  • Includes 1-1/4 in Pilot to Aid in Alignment, 2 in Splined Shaft
  • Minimum Height 15 in
  • Overall Height 38-1/4"
  • Overall Width 26 7/10 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list