!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JACK STABILIZING TRAILER SPIN-TOP

JACK STABILIZING TRAILER SPIN-TOP

VESTIL

JACK STABILIZING TRAILER SPIN-TOP close
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
JACK STABILIZING TRAILER SPIN-TOP

JACK STABILIZING TRAILER SPIN-TOP

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $742.96 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.
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
  • Item # VESSP-TOP
  • Mfr. Model # SP-TOP
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 129.0 lbs

Product Details

Trailer stabilizing Jack is used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations. Also used to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface. Made of high strength steel.

Technical Specs

  • Item Stabilizing Jack
  • Load Capacity 100,000 lbs.
  • Adjustment Range 39-1/2" - 51"
  • Construction Steel
  • Overall Height 51"
  • Static Load Capacity 100,000 lbs.
  • Retracted Length 39-1/2"
  • Base 17-5/8" x 22-13/16"
  • Finish Powder Coated