!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JACK STABILIZE TRAILER RATCHET BEAM

JACK STABILIZE TRAILER RATCHET BEAM

VESTIL

JACK STABILIZE TRAILER RATCHET BEAM close
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
JACK STABILIZE TRAILER RATCHET BEAM

JACK STABILIZE TRAILER RATCHET BEAM

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,231.20 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.
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
  • Item # VESLO-J-BEAM
  • Mfr. Model # LO-J-BEAM
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 141.0 lbs

Product Details

Trailer stabilizing jack is used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations. Also used to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface. Made of high strength steel.

Technical Specs

  • Item Ratchet Beam
  • Load Capacity 100,000 lbs.
  • Adjustment Range 40" - 51"
  • Construction Steel
  • Includes Cast Iron Ratcheting Handle With a Steel Extension Pipe: 4" Front Wheel
  • Standards Meet OSHA Regulations
  • Static Load Capacity 80,000 lb.
  • Retracted Length 41"
  • Base 17-5/8" x 26-7/16
  • Finish Powder Coated
  • Overall Height 51"
  • Wheel Diameter 8 in