!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JACK STABIL TRAILER RATCHET 45-57IN

JACK STABIL TRAILER RATCHET 45-57IN

VESTIL

JACK STABIL TRAILER RATCHET 45-57IN close
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
JACK STABIL TRAILER RATCHET 45-57IN

JACK STABIL TRAILER RATCHET 45-57IN

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $992.12 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.
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
  • Item # VESHI-J
  • Mfr. Model # HI-J
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 520
  • Shipping Weight 115.0 lbs

Product Details

Trailer stabilizing jack is used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations. Also used to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface. Made of high strength steel.

Technical Specs

  • Item Stabilizing Jack
  • Adjustment Range 45" - 57"
  • Colour Varies (Red or Black Handle)
  • Standards OSHA
  • Static Load Capacity 100,000 lbs.
  • Lifting Capacity 40,000 lbs.
  • Includes Handle