!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JACK STABIL TRAILER RATCHET 39-51IN

JACK STABIL TRAILER RATCHET 39-51IN

VESTIL

JACK STABIL TRAILER RATCHET 39-51IN close
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
JACK STABIL TRAILER RATCHET 39-51IN

JACK STABIL TRAILER RATCHET 39-51IN

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $751.18 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.
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
  • Item # VESLO-J
  • Mfr. Model # LO-J
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 520
  • Shipping Weight 108.0 lbs

Product Details

Trailer stabilizing jack is used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations. Also used to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface. Made of high strength steel.

Technical Specs

  • Item Stabilizing Jack
  • Load Capacity 100,000 lbs.
  • Adjustment Range 39" - 51"
  • Construction Steel
  • Finish Powder Coated
  • Overall Height 51"
  • Static Load Capacity 100,000 lbs.
  • Retracted Length 39"
  • Base 17-5/8" x 22-3/4"
  • Features Trailer Stabilizing Jack is Used to Prevent Up-ending Semi-trailers When They are Not Connected to a Tractor During Loading and Unloading Operations
  • Includes Handle
  • Standards OSHA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation