!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JACK NUT, M6-1.00 THREAD, 19.1MM OVERALL L, 17.5MM INSERT DIA, STEEL, RAINTITE, STEEL, 10 PK

JACK NUT, M6-1.00 THREAD, 19.1MM OVERALL L, 17.5MM INSERT DIA, STEEL, RAINTITE, STEEL, 10 PK

APPROVED VENDOR

JACK NUT, M6-1.00 THREAD, 19.1MM OVERALL L, 17.5MM INSERT DIA, STEEL, RAINTITE, STEEL, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JACK NUT, M6-1.00 THREAD, 19.1MM OVERALL L, 17.5MM INSERT DIA, STEEL, RAINTITE, STEEL, 10 PK

JACK NUT, M6-1.00 THREAD, 19.1MM OVERALL L, 17.5MM INSERT DIA, STEEL, RAINTITE, STEEL, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.28 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40K761
  • Mfr. Model # 1793PK
  • UNSPSC # 31161714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This jack nut is made of steel and has a raintight finish. This jack nut is designed for use with metal. It has an overall length of 19.1 mm and a M6x1.00 thread. It has a metric system of measurement. It comes in a 10-pack.

Technical Specs

  • Item Jack Nut
  • Insert Diameter 17.5 mm
  • Installed Length 19.05 mm
  • Thread Direction Right Hand
  • Material Steel
  • Body Texture Smooth
  • Maximum Hole Diameter 10.3188 mm
  • System of Measurement Metric
  • Overall Length 19.1 mm
  • Thread Size M6x1.00
  • Thread Type Coarse
  • Finish Raintite
  • Compatible Material Metal
  • Insert Nut Type Jack Nut

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list