!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDOOR SAFETY MIRROR, RECTANGULAR, 19 X 16 IN, 'THE ABC OF SAFETY ALWAYS BE CAREFUL'

INDOOR SAFETY MIRROR, RECTANGULAR, 19 X 16 IN, 'THE ABC OF SAFETY ALWAYS BE CAREFUL'

APPROVED VENDOR

INDOOR SAFETY MIRROR, RECTANGULAR, 19 X 16 IN, 'THE ABC OF SAFETY ALWAYS BE CAREFUL' close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDOOR SAFETY MIRROR, RECTANGULAR, 19 X 16 IN, 'THE ABC OF SAFETY ALWAYS BE CAREFUL'

INDOOR SAFETY MIRROR, RECTANGULAR, 19 X 16 IN, 'THE ABC OF SAFETY ALWAYS BE CAREFUL'

APPROVED VENDOR

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36VM61
  • Mfr. Model # SM304
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Item Indoor Safety Mirror
  • Mirror Shape Rectangular
  • Mirror Material Acrylic
  • Length 19 in
  • Mounting Bracket Type Mounting Holes
  • Includes Mounting Hardware No
  • Includes The ABC Of Safety Always Be Careful
  • Printed Language English
  • Mirror Style Flat Mirror
  • Rim Material No Rim
  • Backing Material No Backing
  • Width 16 in
  • Legend The ABC Of Safety Always Be Careful
  • Mirror Environment Indoor
  • Mounting Location Wall

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list