!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LANYARD KIT, IRON/STEEL WORKER, 2 - 15 LB MAX WEIGHT, LIME/ORANGE, 48 IN, ALUMINUM/NYLON/POLYESTER

LANYARD KIT, IRON/STEEL WORKER, 2 - 15 LB MAX WEIGHT, LIME/ORANGE, 48 IN, ALUMINUM/NYLON/POLYESTER

ERGODYNE

LANYARD KIT, IRON/STEEL WORKER, 2 - 15 LB MAX WEIGHT, LIME/ORANGE, 48 IN, ALUMINUM/NYLON/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LANYARD KIT, IRON/STEEL WORKER, 2 - 15 LB MAX WEIGHT, LIME/ORANGE, 48 IN, ALUMINUM/NYLON/POLYESTER

LANYARD KIT, IRON/STEEL WORKER, 2 - 15 LB MAX WEIGHT, LIME/ORANGE, 48 IN, ALUMINUM/NYLON/POLYESTER

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $507.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO19656
  • Mfr. Model # 19656-A
  • UNSPSC # 27112800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This iron and steel worker's lanyard kit features a 48-inch lanyard with a swivelling attachment, web tool attachment, two D-rings, a tape measure holder strap, a battery wrap, a carabiner set, and dual clips. The pieces are primarily lime and orange in colour, as well as black and grey. It can accommodate a working weight from two to 15 pounds, depending on the accessory. This lanyard set is made with aluminum hardware, nylon webbing, and polyester.

Technical Specs

  • Item Iron/Steel Worker Lanyard Kit
  • Attachment Point Style Corded Strap, D-Ring Strap, Shackle, Tape Measure Sleeve, Power Tool Sleeve
  • Brand and Series Squids
  • No. of Attachment Points Included 16
  • Series Squids
  • Tethering Component Anchor Point: Tether
  • Weight Capacity 10 lb
  • Additional Kit Contents Tape Wrap, Glove Clip
  • Attachment Points Included (1) Power Tool Sleeve, (1) Tape Measure Sleeve, (2) Shackles, (6) Corded Straps, (6) D-Ring Straps
  • Kit Contents Attachment Point, Tether
  • No. of Tethers Included 4
  • Tether Style Elastic: Coiled
  • Tethers Included (2) Coiled Tethers, (2) Elastic Tethers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list