!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IR WINDOW, 3 IN, C-RANGE, KWIK TWIST

IR WINDOW, 3 IN, C-RANGE, KWIK TWIST

FLUKE

IR WINDOW, 3 IN, C-RANGE, KWIK TWIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IR WINDOW, 3 IN, C-RANGE, KWIK TWIST

IR WINDOW, 3 IN, C-RANGE, KWIK TWIST

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $970.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLK075CLKT
  • Mfr. Model # FLK-075-CLKT
  • UNSPSC # 31242002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item 3" Round Infrared Window
  • Viewing Aperture Size 68 mm Dia.
  • Window Thickness 2 mm
  • IP Rating 65
  • Body Maximum Temperature 659 Degrees C (1219 Degrees F)
  • Voltage Range Any
  • Components Grounder Metal
  • Special Features Allowing the Thermographer to See Potential Problems in Visual Light and Thermographic Mode, Each Infrared Window Comes Complete with a Security Access Key, Installation Instructions and Self Adhesive Drilling Template
  • Manufacturers Warranty Length Lifetime Replacement Against Manufacturing Defects
  • Crystal Insert Size 75 mm dia.
  • Viewing Aperture Area 3,632 sq. mm
  • NEMA Rating Type 3 and 12
  • Gasket Maximum Temperature 250 Degrees C (482 Degrees F)
  • Optic Maximum Temperature 1400 Degrees C (2552 Degrees F)
  • Use Indoor, Outdoor
  • Body Material Aluminum
  • Includes Access Key and Installation Instructions on a CD

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list