!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INVERTED MARKING PAINT,15 OZ

INVERTED MARKING PAINT,15 OZ

RUST-OLEUM

INVERTED MARKING PAINT,15 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
INVERTED MARKING PAINT,15 OZ

INVERTED MARKING PAINT,15 OZ

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLMV2344838V
  • Mfr. Model # V2344838V
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Inverted Marking Paint
  • Product Type Marking Paint
  • Colour Family Yellows
  • Surface Material Concrete, Dirt, Grass, Gravel, Pavement
  • Formulation Alkyd
  • Container Size 20 oz
  • Compatible Equipment Striping and Marking Machines
  • Application Method Marking Pistol, Marking Wand, Spray
  • Container Type Aerosol
  • Dry Time Tack Free Less than 5 min
  • Fade Resistant Yes
  • Flammability Flammable
  • Line Striping Aerosol Yes
  • Minimum Application Temperature 32 Degrees F
  • Paint Collection Temporary Marking Paint
  • Resin Material Vinyl Toluene Modified Alkyd
  • Series Number V2300
  • Sub Brand High Performance
  • Permanence Temporary
  • Paint Base Type Solvent
  • Paint Dispensing Style Inverted
  • Application General Purpose
  • Colour High Visibility Yellow
  • Coverage Area 300 to 350 Linear ft/1 1/2" Stripe
  • Compatible with Manufacturer Part Number 210188, 2393000
  • Cleaning Method Thinner
  • Dry Time 5 min
  • Exposure Conditions Mild to Moderate
  • Features Best Possible Visibility and Durability, Convenient Spray-Through Cap, Guaranteed Not to Clog
  • For Use On Athletic Fields, Construction, Excavation, Landscaping, Surveying, Utilities
  • Maximum Application Temperature 90 Degrees F
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint Colour Family Yellows
  • Resistance Properties Chalking Resistant
  • Standards MIR Compliant
  • Use Location Exterior, Interior

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list