!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INTERLOCKING ANTIFATIGUE MAT, INTERLOCKING ESD MAT TILE, 18 X 18 IN, DE-FLEX ESD

INTERLOCKING ANTIFATIGUE MAT, INTERLOCKING ESD MAT TILE, 18 X 18 IN, DE-FLEX ESD

NOTRAX

INTERLOCKING ANTIFATIGUE MAT, INTERLOCKING ESD MAT TILE, 18 X 18 IN, DE-FLEX ESD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTERLOCKING ANTIFATIGUE MAT, INTERLOCKING ESD MAT TILE, 18 X 18 IN, DE-FLEX ESD

INTERLOCKING ANTIFATIGUE MAT, INTERLOCKING ESD MAT TILE, 18 X 18 IN, DE-FLEX ESD

NOTRAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $115.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NXT573S1818BL
  • Mfr. Model # 573S1818BL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.28 lbs

Product Details

This black interlocking anti-fatigue mat has a rubber backing, and a rubber, raised pattern surface. It measures 18 inches x 18 inches and is 3/4 inch thick. It also features a male/female all sides. In addition, it is compatible with De-Flex family mats and has an anti-slip surface for added safety.

Technical Specs

  • ItemInterlocking Antifatigue Mat
  • Matting Series CompatibilityDe-Flex Family Mats
  • Interlocking Side ConfigurationAll Sides
  • Edge GenderMale/Female All Sides
  • AntimicrobialNo
  • ColourBlack
  • Antifatigue MaterialYes
  • Edge StyleStraight
  • Surface to Ground Resistance10^6 to 10^9 ohm
  • Non-Interlocking Edge StyleStraight
  • NFSI High Traction CertifiedNo
  • Backing MaterialRubber
  • Length 18 in
  • Welding Safe No
  • Surface Texture Raised Pattern
  • X-Ray Detectable No
  • Washdown Safe Yes
  • Surface Design Diamond Plate
  • Connection Style Peg and Hole
  • Grounding Cord Required No
  • Mat Product Type Interlocking ESD Mat Tile
  • Metal Detectable No
  • Thickness 3/4 in
  • Anti-Slip Surface Yes
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list