!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INTELLIDOX DOCKING MODULE- BWCLIP

INTELLIDOX DOCKING MODULE- BWCLIP

HONEYWELL

INTELLIDOX DOCKING MODULE- BWCLIP close
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
INTELLIDOX DOCKING MODULE- BWCLIP

INTELLIDOX DOCKING MODULE- BWCLIP

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,303.90 / EACH
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
  • Item # BWTDX-CLIP
  • Mfr. Model # DX-CLIP
  • UNSPSC # 41113100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Instrument Management System (Docking Station)
  • Removable Memory Card No
  • Charger Not Included
  • For Use With BW Clip Models
  • Height 5-13/32"
  • Width 4-5/16"
  • Operating Temp. Range 50 Degrees to 95 Degrees F
  • Power Source 110VAC, 60 Hz
  • Regulator No (32UU78)
  • Cylinder Holder No
  • Includes Dock, Nest Module, Power Supply, USB Port, Vehicle Charger
  • Features Automated Detector Testing, Configuration Updates and Record-Keeping Support for The BW Clip, Expandable to Five Modules, Each with Its Own LCD Screen and Keypad for Independent Operation, Enhances Productivity By Performing Different Functions for Up to Five BW Clip Detectors, All At The Same Time Industry-Leading Fastbump Test to Eliminate Bottle Necks, While Preventing Costly Purge Cycles That Waste Gas Easy Setup in Under Two Minutes with No Tools Required, Connects Via Ethernet to Network PC's USB Transfer of Dock Module Settings or Detector Data Easy Identification of Specific Dock Modules on The Network, So Settings Can Be Updated Enables Configuration of Alarm Set Points and Other Parameters Throughout The BW Clip Lifespan Enables Optional Settings on The Bw Clip Such As The Non-Compliance Indicator, Hibernation, and Gas Concentration Display During Alarm Transfers a Log of The 35 Most Recent Gas Events for Each BW Clip, Including Exposures, Alarm Levels, Bump Tests and More Simple Reporting to Demonstrate Compliance and Safety.
  • Length 14-13/64"
  • Status Indicator Yellow (Test), Green (Pass), Red (Fail)
  • Test Time Bump Test Less Than 30 sec., Calibration Less Than 2 min.