!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INTAKE LOUVER,24 H X 18 W,ALUMINUM

INTAKE LOUVER,24 H X 18 W,ALUMINUM

DAYTON

INTAKE LOUVER,24 H X 18 W,ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTAKE LOUVER,24 H X 18 W,ALUMINUM

INTAKE LOUVER,24 H X 18 W,ALUMINUM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $614.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN20UA33
  • Mfr. Model # 20UA33
  • UNSPSC # 30161901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.15 lbs

Technical Specs

  • Item 27"H 21"W Drnbl Extrd Alu Intake Louver
  • Frame Type Flanged
  • Mounting Style Surface Mount
  • Outside Width 17 1/2 in
  • Rough Opening Width 18 in
  • Maximum Exhaust 1,848 cfm
  • Minimum Outside Width 20 1/2 in
  • Free Area 1.4 sq ft
  • Maximum Air Velocity 3500 fpm
  • Material Aluminum
  • Inside Width 15 3/4 in
  • Includes Bird Screen
  • Blade Type Drainable
  • Louver Type Stationary Blade
  • Frame Depth 4 in
  • Outside Height 23 1/2 in
  • Rough Opening Height 24 in
  • Louver Maximum Intake 1,292 cfm
  • Maximum Outside Width 20 1/2 in
  • Flange Width 1 1/2 in
  • Beginning Point of Water Penetration 1,031 fpm
  • Blade Angle 45 Degrees
  • Inside Height 18 in
  • Number of Blades 4
  • Intake or Exhaust Application Exhaust, Intake
  • Finish Mill

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list