!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSULATION SHEET: SHEET, BUNA-N RUBBER/PVC, ¾ IN THICK, 4 FT L, 36 IN W, 3 R-VALUE, BLACK

INSULATION SHEET: SHEET, BUNA-N RUBBER/PVC, ¾ IN THICK, 4 FT L, 36 IN W, 3 R-VALUE, BLACK

K-FLEX USA

INSULATION SHEET: SHEET, BUNA-N RUBBER/PVC, ¾ IN THICK, 4 FT L, 36 IN W, 3 R-VALUE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATION SHEET: SHEET, BUNA-N RUBBER/PVC, ¾ IN THICK, 4 FT L, 36 IN W, 3 R-VALUE, BLACK

INSULATION SHEET: SHEET, BUNA-N RUBBER/PVC, ¾ IN THICK, 4 FT L, 36 IN W, 3 R-VALUE, BLACK

K-FLEX USA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4VZR6
  • Mfr. Model # 6RSXG3X4068
  • UNSPSC # 30141505
  • CATALOGUE PAGE # 1772
  • Shipping Weight 4.05 lbs

Technical Specs

  • Item Insulation Sheet
  • Insulation Color Black
  • Overall Width 36 in
  • Minimum Operating Temperature -40 Degrees F
  • Maximum Operating Temperature 200 Degrees F
  • R Value 3
  • Flame Spread Index 25
  • Foam Cell Type Closed
  • Flexibility Flexible
  • Green Environmental Properties Fibers, Formaldehyde, HCFCs, HFCs, No CFCs, PBDEs
  • For Location Outdoor
  • For Use On Ducts, Tanks, Utility and Industrial Process Equipment, Vessels
  • Sealing Method Contact Adhesive
  • Water Vapor Permeability Less Than 0.01 perm-in Dry Cup
  • Insulation Material Buna-N Rubber/PVC
  • Overall Length 4 ft
  • Thickness 3/4 in
  • Backing Type Adhesive
  • Facing Material Unfaced
  • Form Sheet
  • Smoke Developed Index 50
  • Plenum Rating Plenum Rated
  • Density 3 to 6 lb/cu ft
  • For Environment High Humidity
  • For Piping System Chemical, Oil, Solvent
  • Resistance Properties UV-Resistant
  • Water Vapor Absorption 0%
  • Self-Adhesive Backing Yes

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: GREENGUARD(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list