!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED CABLE CUTTER, STEEL HANDLE, SHEAR, FOR 750 KCMIL MAX DIA ALUMINUM ELECTRIC CABLE

INSULATED CABLE CUTTER, STEEL HANDLE, SHEAR, FOR 750 KCMIL MAX DIA ALUMINUM ELECTRIC CABLE

WIHA TOOLS

INSULATED CABLE CUTTER, STEEL HANDLE, SHEAR, FOR 750 KCMIL MAX DIA ALUMINUM ELECTRIC CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED CABLE CUTTER, STEEL HANDLE, SHEAR, FOR 750 KCMIL MAX DIA ALUMINUM ELECTRIC CABLE

INSULATED CABLE CUTTER, STEEL HANDLE, SHEAR, FOR 750 KCMIL MAX DIA ALUMINUM ELECTRIC CABLE

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,055.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG26X244
  • Mfr. Model # 11975
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • ItemInsulated Cable Cutter
  • Cutting ActionShear
  • For Maximum Wire Thickness750 MCM
  • For Maximum Diameter Copper Electrical Cable750 kcmil
  • For Maximum Diameter Data Cable750 kcmil
  • Handle ColourRed
  • Includes Cushioned GripCushioned Grip Included
  • Jaw Length4 5/16 in
  • Material ApplicationAluminum, Copper
  • Overall Length11 in
  • StandardsASTM, CSA, EN/IEC, ISO, NFPA, OSHA
  • Cutter Type Ratcheting Cable Cutters
  • Features Double Covered Insulation Red Over Yellow, For Gripping and Holding Pipes, High, Protective Insulation Moulded Directly onto the Handle, Steel Hardened Cutting Edges and Jaws, With Handle Slip Guard for Additional Protection
  • For Wire/Cable Type Electrical/Data Cable
  • For Maximum Diameter Aluminum Electric Cable 750 kcmil
  • Grip Material Plastic
  • Handle Material Steel
  • Insulated Insulated
  • Jaw Material Steel
  • Maximum Jaw Opening 2 in
  • Ratcheting Jaw Ratcheting Jaw
  • Weight 2 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list