!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNISEX BOOTS, SZ 12, RUBBER, BROWN, NON-CSA, 16 IN HEIGHT, WATERPROOF, D WIDTH

UNISEX BOOTS, SZ 12, RUBBER, BROWN, NON-CSA, 16 IN HEIGHT, WATERPROOF, D WIDTH

VIKING

UNISEX BOOTS, SZ 12, RUBBER, BROWN, NON-CSA, 16 IN HEIGHT, WATERPROOF, D WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX BOOTS, SZ 12, RUBBER, BROWN, NON-CSA, 16 IN HEIGHT, WATERPROOF, D WIDTH

UNISEX BOOTS, SZ 12, RUBBER, BROWN, NON-CSA, 16 IN HEIGHT, WATERPROOF, D WIDTH

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $185.38 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12W814
  • Mfr. Model # VW29-12
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Product Details

These brown, unisex size 12 knee boots are made of nitrile butadiene rubber with polyester lining. They are oil/paint/grease-resistant and waterproof. The non-CSA boots have a self-cleaning/flexible/non-slip Chevron NBR sole, smooth non-net catching design, D width, 16-inch height, comfortable removable ergonomic insole, steel shank, and pull-on closure.

Technical Specs

  • Item Rubber Boot
  • Toe Type Plain
  • Gender Unisex
  • Footwear Material Nitrile Butadiene Rubber
  • Midsole Construction Rigid Steel
  • Insulated No
  • Boot Height Adjustment Standard Height
  • Oil Resisting Sole Yes
  • Completely Non Metallic No
  • Heel Style Defined
  • Waterproof Yes
  • Removable Insole Yes
  • Heel Height 1 in or Greater
  • Style Number VW29
  • Predominant Footwear Colour Brown
  • Footwear Shank Yes
  • Height 16 in
  • Midsole Material Nitrile Butadiene Rubber
  • Resists Chemical Resistant
  • Toe Shape Round
  • Shoe Style Knee
  • Footwear Application Agriculture, Commercial Fishing, Food Processing
  • Size 12
  • Footwear Sole Pattern Chevron
  • Puncture Resistant Insole No
  • Metatarsal Guard None
  • Electrical Hazard Rated No
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Insole Colour Black
  • Boot Height 16 in
  • Footwear Closure Slip-On
  • Footwear Width D
  • Colour Brown
  • For Outdoor Traction Yes
  • Insulation Type None
  • Outsole Material Nitrile Butadiene Rubber
  • Shank Material Steel
  • Upper Material Rubber

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list