!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WOMEN'S RUBBER BOOTS, SZ 5, EVA/PUR/RUBBER, GREEN, PLAIN TOE, NON-METALLIC, WATERPROOF

WOMEN'S RUBBER BOOTS, SZ 5, EVA/PUR/RUBBER, GREEN, PLAIN TOE, NON-METALLIC, WATERPROOF

BAFFIN

WOMEN'S RUBBER BOOTS, SZ 5, EVA/PUR/RUBBER, GREEN, PLAIN TOE, NON-METALLIC, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOMEN'S RUBBER BOOTS, SZ 5, EVA/PUR/RUBBER, GREEN, PLAIN TOE, NON-METALLIC, WATERPROOF

WOMEN'S RUBBER BOOTS, SZ 5, EVA/PUR/RUBBER, GREEN, PLAIN TOE, NON-METALLIC, WATERPROOF

BAFFIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $133.94 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3YKY2
  • Mfr. Model # 8604-0000-482
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Product Details

These Storm green, women's size 5 rubber boots are made of EVA/PUR/rubber. They are cold-insulated, non-metallic, electric hazard-rated, waterproof, and meet ASTM standards. The non-metallic boots with rigid plastic midsole have felt inner boot system, pull-on with drawstring closure, 3E width, plain toes, and black removable insole.

Technical Specs

  • Item Rubber Boot
  • Toe Type Plain
  • Gender Women's
  • Footwear Material EVA, Polyurethane, Rubber
  • Midsole Construction Rigid Plastic
  • Insulated Yes
  • Boot Height Adjustment Standard Height
  • Oil Resisting Sole No
  • Completely Non Metallic Yes
  • Heel Style Defined
  • Waterproof Yes
  • Removable Insole Yes
  • Heel Height Less Than 1/2 in
  • Standards ASTM , CSA
  • Footwear Width M
  • Colour Green
  • For Outdoor Traction Yes
  • Insulation Type Felt
  • Outsole Material Rubber
  • Shank Material Plastic
  • Upper Material Polyurethane
  • Shoe Style Mid-Calf
  • Footwear Application General Purpose
  • Size 5
  • Footwear Sole Pattern Ribbed
  • Puncture Resistant Insole No
  • Metatarsal Guard None
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Insole Colour Black
  • Boot Height 13 in
  • Footwear Closure Pull-On with Drawstring
  • Style Number 8604-0000
  • Predominant Footwear Colour Green
  • Footwear Shank Yes
  • Height 13 in
  • Midsole Material EVA
  • Resists Corrosives
  • Toe Shape Round

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list