INSTANT ADHESIVE, HYBRID, GEN PURPOSE, 5 MIN CURE, CLEAR, 11 G CARTRIDGE, CYANOACRYLATE
INSTANT ADHESIVE, HYBRID, GEN PURPOSE, 5 MIN CURE, CLEAR, 11 G CARTRIDGE, CYANOACRYLATE
LOCTITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Made with cyanoacrylate, this instant adhesive has a functional cure time of five minutes. The adhesive features hybrid technology and dries clear. This adhesive comes in an 11-gram cartridge.
Technical Specs
Item Acrylic Adhesive
Cure Method Room Temperature
Features Even on Vertical Surfaces, Fast Fixturing, Gap Filling Up to 0.2 in (5 mm), Gel Consistency Prevents Adhesive Flow, Moisture Resistant
Included Components Resin and Hardener
Low Odor No
Materials Bonded Metals, Plastics, Rubbers
VOC Content Weight Percentage 0.02
Working Time 3 min
Maximum Performance Temperature 100 Degrees C
Resin Volume 11 g
Shear Strength 3,625 psi
Total Volume 11 g
Minimum Viscosity 200 cP
Primary Applications Bonding Dissimilar Materials, Bonding Plastic, Bonding Rubber, Construction, Direct Bonding, Edge Bonding, Interior Repairs, Structural Bonding
Tensile Strength 2,117 psi
VOC Content Less Than 3%
Container Type Dual-Cartridge
Cured Colour Clear
For Use With Composite, Composite: Advanced Composites, Dry Surface, Elastomer: Highly Filled Elastomer, Epoxy, Fiberboard, Gel Coat, Laminate, Metal, Non-Gel Coat, Painted Surface, Phenolic, Plastic, Rubber, Thermoplastic, Thermoset, Urethane: Cast Urethane, Vinyl, Wood
Interior/Exterior Interior and Exterior
Marine Grade No
VOC Content Weight 20 g/L
Water Resistance Water-Resistant
Maximum Application Temperature 100 Degrees C
Resin Type Acrylic
Series HY 4070
Standards ASTM D 792, ISO 11359-2, ISO 11359-2, ISO 527-3, ISO 868
Maximum Viscosity 1,300 cP
Non-Sagging Yes
Full Cure Time 7 day
Hardener Colour Clear
Country of Origin Ireland
(subject to change)