!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSTANT ADHESIVE, SUPER GLUE BRUSH & NOZZLE, GEN PURPOSE, 0.35 FL OZ BOTTLE, CLEAR

INSTANT ADHESIVE, SUPER GLUE BRUSH & NOZZLE, GEN PURPOSE, 0.35 FL OZ BOTTLE, CLEAR

GORILLA TAPE

INSTANT ADHESIVE, SUPER GLUE BRUSH & NOZZLE, GEN PURPOSE, 0.35 FL OZ BOTTLE, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSTANT ADHESIVE, SUPER GLUE BRUSH & NOZZLE, GEN PURPOSE, 0.35 FL OZ BOTTLE, CLEAR

INSTANT ADHESIVE, SUPER GLUE BRUSH & NOZZLE, GEN PURPOSE, 0.35 FL OZ BOTTLE, CLEAR

GORILLA TAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.76 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGL7510101
  • Mfr. Model # 102098
  • UNSPSC # 31201616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

This Super Glue Brush and Nozzle instant adhesive is clear and comes in a 0.35 fluid ounce bottle. This instant adhesive features impact resistant, precision tip nozzle. In addition, it has a working time of 30 seconds and is waterproof.

Technical Specs

  • ItemInstant Adhesive
  • Container Size0.35 fl oz
  • SeriesSuper Glue Brush & Nozzle
  • Materials BondedCeramic, Metal, Paper, Plastic, Rubber, Wood
  • Electrically InsulatingNo
  • Impact ResistantYes
  • Low OdorNo
  • VOC Content Weight20 g/L
  • Working Time30 sec
  • Full Cure Time30 sec
  • Adhesive Colour Clear
  • Container Type Bottle
  • Features Impact Resistant, Precision Tip Nozzle
  • Primary Applications General Purpose
  • Gap Fill Not Specified
  • Interior/Exterior Interior
  • Maximum Application Temperature 220 Degrees F
  • Water Resistance Waterproof
  • Chemical Type Cyanoacrylate
  • Specific Gravity 1.1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list