!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRUCTURAL ADHESIVE, H8100 SERIES, 72 HR CURE TIME, PART A & B, GREEN, 490 ML

STRUCTURAL ADHESIVE, H8100 SERIES, 72 HR CURE TIME, PART A & B, GREEN, 490 ML

LOCTITE

STRUCTURAL ADHESIVE, H8100 SERIES, 72 HR CURE TIME, PART A & B, GREEN, 490 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRUCTURAL ADHESIVE, H8100 SERIES, 72 HR CURE TIME, PART A & B, GREEN, 490 ML

STRUCTURAL ADHESIVE, H8100 SERIES, 72 HR CURE TIME, PART A & B, GREEN, 490 ML

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $176.70 / EACH

EHC: EHC :
Min Qty 8 = $1,413.60

Compliance and Restrictions

This product must be purchased in multiples of 8 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1056943
  • Mfr. Model # 1056943
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

This structural adhesive is part of the Loctite H8100 series. Equipped with physical forms of parts A and B (sharp and mild, respectively), the dual-cartridge design totals 490 millilitres in overall volume. This adhesive has a 72-hour cure time and dries green.

Technical Specs

  • ItemInstant Adhesive
  • Container Size490 mL
  • Cure MethodAmbient
  • FeaturesEnvironment Resistant, High Elongation, Non-Sag, Rapid Cure, Temperature Resistant
  • Primary ApplicationsBonding
  • Chemical TypeMethacrylate Acrylic
  • Adhesive Colour Green
  • Container Type Dual-Cartridge
  • Series AA H8100
  • Materials Bonded Composite, Metal, Plastic
  • Impact Resistant Yes
  • Specific Gravity 0.97

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list