!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
454 INSTANT ADHESIVE, CLEAR, 300 G, 1 DAY CURE, 3030 PSI

454 INSTANT ADHESIVE, CLEAR, 300 G, 1 DAY CURE, 3030 PSI

LOCTITE

454 INSTANT ADHESIVE, CLEAR, 300 G, 1 DAY CURE, 3030 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
454 INSTANT ADHESIVE, CLEAR, 300 G, 1 DAY CURE, 3030 PSI

454 INSTANT ADHESIVE, CLEAR, 300 G, 1 DAY CURE, 3030 PSI

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $420.36 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT88525R
  • Mfr. Model # 88525
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Product Details

This 454 instant adhesive is clear and comes in a 300 gram container. This instant adhesive features fast fixture, high tensile strength, and high viscosity.

Technical Specs

  • ItemInstant Adhesive
  • Container Size300 g
  • Series454
  • Materials BondedElastomer, Metal, Plastic, Porous Surface
  • Gap Fill0.25 mm
  • Chemical TypeEthyl Cyanoacrylate
  • Shear Strength3,030 psi
  • Adhesive Colour Clear
  • Cure Method Humidity
  • Features Fast Fixture, High Tensile Strength, High Viscosity
  • Primary Applications General Purpose
  • Application Method Manual
  • Full Cure Time 1 day
  • Specific Gravity 1.1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list