!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSTANT ADHESIVE, PLASTICS AND RUBBERS, 40 S CURE, UP TO 82 ° C, CLEAR, 1 OZ BOTTLE

INSTANT ADHESIVE, PLASTICS AND RUBBERS, 40 S CURE, UP TO 82 ° C, CLEAR, 1 OZ BOTTLE

3M

INSTANT ADHESIVE, PLASTICS AND RUBBERS, 40 S CURE, UP TO 82 ° C, CLEAR, 1 OZ BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSTANT ADHESIVE, PLASTICS AND RUBBERS, 40 S CURE, UP TO 82 ° C, CLEAR, 1 OZ BOTTLE

INSTANT ADHESIVE, PLASTICS AND RUBBERS, 40 S CURE, UP TO 82 ° C, CLEAR, 1 OZ BOTTLE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.12 / EACH

EHC: EHC :
Min Qty 12 = $1,009.44

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMCA4-10Z
  • Mfr. Model # CA4-10Z
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.472 lbs

Product Details

Suitable for use with rubbers and plastics, this instant adhesive boasts a functional cure time of 40 seconds. The adhesive has a working temperature up to 82 Degrees C, dries clear, and comes in a one-ounce bottle.

Technical Specs

  • ItemInstant Adhesive
  • Container Size1 oz
  • Maximum Viscosity150 cP
  • SeriesCA4
  • FeaturesBonds To A Number Of Substrates, Including Plastics And Rubbers, Reaches Handling Strength In Under 40 Seconds
  • Primary ApplicationsGasket Assembly, Impact Resistant, Mounting, Small Joint Assembly, Structural Bonding, Trim Attachment
  • Impact ResistantYes
  • Low OdorNo
  • Water ResistanceWater-Resistant
  • Application MethodGasket Assembly, Impact Resistant, Mounting & Trim Attachment, Small Joint Assembly, Structural Bonding
  • Full Cure Time1 day
  • Specific Gravity1.05
  • Adhesive Colour Clear
  • Container Type Tube
  • Minimum Viscosity 120 cP
  • Built-in Dispenser Type Dropper
  • Materials Bonded Plastic, Rubber
  • Standards CEPA, NICNAS, RA 6969, TSCA
  • Interior/Exterior Interior and Exterior
  • VOC Content Weight 6 g/L
  • Working Time 5 sec
  • Chemical Type Cyanoacrylate
  • Shear Strength 2,300 psi

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list