!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSTANT ADHESIVE, METALS, HIGH STRENGTH, LOW VISCOSITY, 40 S CURE, CLEAR, 1 LB BOTTLE

INSTANT ADHESIVE, METALS, HIGH STRENGTH, LOW VISCOSITY, 40 S CURE, CLEAR, 1 LB BOTTLE

3M

INSTANT ADHESIVE, METALS, HIGH STRENGTH, LOW VISCOSITY, 40 S CURE, CLEAR, 1 LB BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSTANT ADHESIVE, METALS, HIGH STRENGTH, LOW VISCOSITY, 40 S CURE, CLEAR, 1 LB BOTTLE

INSTANT ADHESIVE, METALS, HIGH STRENGTH, LOW VISCOSITY, 40 S CURE, CLEAR, 1 LB BOTTLE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $697.63 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMCA8-1LB
  • Mfr. Model # CA8-1LB
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Product Details

Featuring high strength and low viscosity, this instant adhesive has a functional cure time of 40 seconds. The high-strength adhesive dries clear and comes in a one-pound bottle.

Technical Specs

  • ItemInstant Adhesive
  • Container Size1 lb
  • Maximum Viscosity130 cP
  • SeriesCA8
  • FeaturesReaches Handling Strength in Under 40 sec
  • Primary ApplicationsGasket Assembly, Impact Resistant, Mounting, Small Joint Assembly, Structural Bonding, Trim Attachment
  • Impact ResistantYes
  • Low OdorNo
  • Working Time5 sec
  • Full Cure Time1 day
  • Specific Gravity1.05
  • Adhesive Colour Clear
  • Container Type Tube
  • Minimum Viscosity 70 cP
  • Built-in Dispenser Type Dropper
  • Materials Bonded Metals, Plastics, Rubbers
  • Standards CEPA, NICNAS, RA 6969, TSCA
  • Interior/Exterior Interior and Exterior
  • Water Resistance Water-Resistant
  • Chemical Type Cyanoacrylate
  • Shear Strength 2,000 psi
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list