!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
420 INSTANT ADHESIVE, CLEAR, 1 LB BOTTLE, 1 DAY CURE

420 INSTANT ADHESIVE, CLEAR, 1 LB BOTTLE, 1 DAY CURE

LOCTITE

420 INSTANT ADHESIVE, CLEAR, 1 LB BOTTLE, 1 DAY CURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
420 INSTANT ADHESIVE, CLEAR, 1 LB BOTTLE, 1 DAY CURE

420 INSTANT ADHESIVE, CLEAR, 1 LB BOTTLE, 1 DAY CURE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $434.15 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT233914R
  • Mfr. Model # 233914
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

This 420 instant adhesive is clear and comes in a one pound bottle. This instant adhesive features cures very quickly when confined between two surfaces, fixture time of 20 to 40 seconds, high viscosity, ideal for bonding small to medium-size parts and is solvent-free.

Technical Specs

  • ItemInstant Adhesive
  • Container Size1 lb
  • Cure MethodHumidity
  • FeaturesCures Very Quickly When Confined Between Two Surfaces, Fixture Time of 20 to 40 sec, High Viscosity, Ideal for Bonding Small to Medium-Size Parts, Solvent-Free
  • Primary ApplicationsGeneral Purpose
  • Chemical TypeEthyl Cyanoacrylate
  • Specific Gravity1.05
  • Adhesive Colour Clear
  • Container Type Bottle
  • Series 420
  • Materials Bonded Metal, Plastic, Rubber
  • Gap Fill 0.15 mm
  • Full Cure Time 1 day
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list