!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AA H3101 STRUCTURAL ADHESIVE, WHITE, 400 ML CARTRIDGE, 1 DAY CURE, 20 MIN WORKING TIME

AA H3101 STRUCTURAL ADHESIVE, WHITE, 400 ML CARTRIDGE, 1 DAY CURE, 20 MIN WORKING TIME

LOCTITE

AA H3101 STRUCTURAL ADHESIVE, WHITE, 400 ML CARTRIDGE, 1 DAY CURE, 20 MIN WORKING TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AA H3101 STRUCTURAL ADHESIVE, WHITE, 400 ML CARTRIDGE, 1 DAY CURE, 20 MIN WORKING TIME

AA H3101 STRUCTURAL ADHESIVE, WHITE, 400 ML CARTRIDGE, 1 DAY CURE, 20 MIN WORKING TIME

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.30 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT2018429
  • Mfr. Model # 2018429
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This AA H3101 structural adhesive is white and comes in a 400 mL cartridge. This structural adhesive features excellent environmental resistance, little or no surface preparation, offers excellent tolerance to off-ratio mixing, rapid room temperature cure, suitable for bonding a variety of substrates with a m. In addition, it has a working time of 20 minutes and is impact resistant.

Technical Specs

  • Item Instant Adhesive
  • Container Size 400 mL
  • Cure Method Ambient
  • Features Excellent Environmental Resistance, Little or No Surface Preparation, Offers Excellent Tolerance to Off-Ratio Mixing, Rapid Room Temperature Cure, Suitable for Bonding a Variety of Substrates with a Minimum of Surface Preparation
  • Gap Fill 3/8 in
  • Working Time 20 min
  • Full Cure Time 1 day
  • Adhesive Colour White
  • Container Type Cartridge
  • Series AA H3101
  • Primary Applications Bonding
  • Impact Resistant Yes
  • Chemical Type Methacrylate
  • Shear Strength 2,500 psi

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list