!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSPECTION GLOVES, S (7), FINISHED HEM, CUT/SEWN, COTTON, 8 IN LENGTH, WHT, 12 PK

INSPECTION GLOVES, S (7), FINISHED HEM, CUT/SEWN, COTTON, 8 IN LENGTH, WHT, 12 PK

CONDOR

INSPECTION GLOVES, S (7), FINISHED HEM, CUT/SEWN, COTTON, 8 IN LENGTH, WHT, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSPECTION GLOVES, S (7), FINISHED HEM, CUT/SEWN, COTTON, 8 IN LENGTH, WHT, 12 PK

INSPECTION GLOVES, S (7), FINISHED HEM, CUT/SEWN, COTTON, 8 IN LENGTH, WHT, 12 PK

CONDOR

https://catalogue.grainger.ca/?hybris=true
  • Item # CDR4JD03
  • Mfr. Model # 4JD03
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 922
  • Shipping Weight 0.3 lbs

Product Details

These white Condor inspection gloves are size small and are made with cotton. In addition, they are uncoated, are full-finger, and feature a slip-on cuff.

Technical Specs

  • ItemInspection Glove
  • Glove StyleInspection
  • ANSI/ISEA Abrasion LevelNot Tested
  • InsulatedNo
  • Glove Coating MaterialUncoated
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Fabric WeightHeavy
  • Size- AlphaS
  • Glove ConstructionCut and Sewn
  • ReversibleNo
  • Touchscreen CompatibleNo
  • Pairs per Package12
  • EN 388 Impact RatedYes
  • ColourWhite
  • Hem Style Finished
  • Knit Material Cotton
  • Hand Protection Style Glove
  • Glove Hand Style Ambidextrous
  • Cuff Style Slip-On
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 7
  • Glove Length 8 in
  • Minimum Temperature Not Rated
  • Series Condor
  • Silicone-Free No
  • Sold As Pair
  • Reflective Backing No
  • Includes Double Palm No
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list