!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PENLIGHT, 160 LUMENS, 8.5 HR MAX RUN TIME, 23 M MAX BEAM DISTANCE, HIGH/LOW, BLACK

PENLIGHT, 160 LUMENS, 8.5 HR MAX RUN TIME, 23 M MAX BEAM DISTANCE, HIGH/LOW, BLACK

STREAMLIGHT

PENLIGHT, 160 LUMENS, 8.5 HR MAX RUN TIME, 23 M MAX BEAM DISTANCE, HIGH/LOW, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
PENLIGHT, 160 LUMENS, 8.5 HR MAX RUN TIME, 23 M MAX BEAM DISTANCE, HIGH/LOW, BLACK

PENLIGHT, 160 LUMENS, 8.5 HR MAX RUN TIME, 23 M MAX BEAM DISTANCE, HIGH/LOW, BLACK

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT66702
  • Mfr. Model # 66700
  • UNSPSC # 39111702
  • CATALOGUE PAGE # 135
  • Shipping Weight 0.2 lbs

Product Details

This Stylus Pro series penlight aluminum and is designed for industrial use. It features a charging indicator light. In addition, it includes battery, pocket clip, USB cord, batteries. Plus it meets the standards for ANSI/PLATO FL 1 2016 Standard, CEC compliant. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemPenlight
  • Battery SizeProprietary
  • Number of Batteries1
  • Beam PatternFlood
  • Body MaterialAluminum
  • Number of Light Output Modes2
  • Maximum Brightness160 lm
  • Weight with Batteries2.2 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Intrinsically SafeNo
  • Mount TypeClip, Magnet
  • Special FeaturesCharging Indicator Light
  • Switch LocationTail
  • ApplicationIndustrial
  • Beam Intensity Levels30 cd, 130 cd
  • Brightness Levels40 lm, 160 lm
  • Lamp Life30,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length6 5/8 in
  • Resistance PropertiesImpact Resistant, Water Resistant
  • StandardsAll Performance Claims Tested to ANSI/PLATO FL 1 2016 Standard, CEC Compliant, Meets Applicable European Community Directives
  • Battery Chemistry Lithium-Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 23 m
  • Run Time at Maximum Brightness 3 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1 m
  • IP Rating IPX4
  • Series Stylus Pro
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 11 m, 23 m
  • Body Diameter 1/2 in
  • Includes Battery, Pocket Clip, USB Cord
  • Lens Material Polycarbonate
  • Maximum Run Time 8.5 hr
  • Power Source Battery
  • Run Time Levels 3 hr, 8.5 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list