!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSIDE CORNER SECTION

INSIDE CORNER SECTION

DAYTON

INSIDE CORNER SECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSIDE CORNER SECTION

INSIDE CORNER SECTION

DAYTON

https://catalogue.grainger.ca/?hybris=true
  • Item # GGE3UG88
  • Mfr. Model # 3UG88
  • UNSPSC # 40101821
  • CATALOGUE PAGE # 1958
  • Shipping Weight 0.55 lbs

Product Details

Inside corner section. For baseboard heater.

Technical Specs

  • Item Inside Corner Section
  • Features Completes Around Corner Install
  • Overall Depth 2 1/2 in
  • Overall Width 2 7/8 in
  • Finish Northern White
  • Standards UL Listed, CSA Certified
  • For Use With Residential Baseboard Heaters
  • Includes Installation Instructions
  • Overall Height 6 3/4 in
  • Colour White
  • Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list