!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THREADED INSERT, FREE RUNNING, THREAD 1/4"-20, 0.375 IN L, STAINLESS STEEL

THREADED INSERT, FREE RUNNING, THREAD 1/4"-20, 0.375 IN L, STAINLESS STEEL

HELI-COIL

THREADED INSERT, FREE RUNNING, THREAD 1/4"-20, 0.375 IN L, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREADED INSERT, FREE RUNNING, THREAD 1/4"-20, 0.375 IN L, STAINLESS STEEL

THREADED INSERT, FREE RUNNING, THREAD 1/4"-20, 0.375 IN L, STAINLESS STEEL

HELI-COIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HLC1185-4CN375
  • Mfr. Model # 1185-4CN375
  • UNSPSC # 31161714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.001 lbs

Product Details

This Free Running Threaded Insert Is for Use On Aluminum And Metal. It Has A 200,000 To 250,000 PSI Tensile Strength and A Rockwell Hardness Scale Rating Of 43 To 50. This Insert Is 0.375 Inches Long, With A 1/4"-20 Internal Thread, A #H Drill Size, And A Right-Hand Thread Direction. This Threaded Insert Is Made From Stainless Steel.

Technical Specs

  • Item Helical Insert
  • System of Measurement Inch
  • Thread Size 1/4"-20
  • Thread Type Coarse
  • Tang Style Tanged
  • Compatible Tap Size 1/4"-20
  • Tensile Strength 200,000 to 250,000 psi
  • Thread Pitch 1/20 in
  • Product Type Threaded Insert
  • Helical Insert Type Free-Running
  • Overall Length 3/8 in
  • Thread Direction Right Hand
  • Material Stainless Steel
  • Compatible Material Metal
  • Drill Bit Size 17/64 in
  • Rockwell Hardness C43 to C50
  • Application Aluminum, Metal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list