!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSERT BALL BRNG,ER,1" DIA,3147.33 LB

INSERT BALL BRNG,ER,1" DIA,3147.33 LB

TRITAN

INSERT BALL BRNG,ER,1" DIA,3147.33 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSERT BALL BRNG,ER,1" DIA,3147.33 LB

INSERT BALL BRNG,ER,1" DIA,3147.33 LB

TRITAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36UZ71
  • Mfr. Model # ER16
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Insert Bearing
  • Bearing Industry Number ER-16
  • Bearing Insert Shape Cylindrical
  • Closure Double Sealed
  • Maximum Temperature 250 Degrees F
  • Outer Ring Width 0.748 in
  • Ring Material Alloy Steel
  • Rolling Element Rows 1
  • Shaft Locking Type Set Screws
  • Application Commercial, Industrial
  • Dynamic Radial Load Capacity 3,147 lbf
  • Includes Retaining Ring, Set Screws
  • Lubrication Openings Groove with Oil Hole
  • Rolling Element Material Grade 52100
  • Standards ISO Certified 9001
  • Ball Material Alloy Steel
  • Bearing Insert Type Radial/Deep Groove Ball
  • Bore Diameter 1 in
  • For Environment Chemical, Food and Beverage
  • Minimum Temperature -40 Degrees F
  • Outside Diameter 2 3/64 in
  • Rolling Element Material Alloy Steel
  • Seal Type Contact
  • System of Measurement Inch
  • Ball Material Grade 52100
  • Features Compact in Design, Long-Lasting Performance, Lubrication Groove on Opposite Side
  • Load Direction Radial
  • Ring Material Grade 52100
  • Seal Material Rubber
  • Static Radial Load Capacity 1,764 lbf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list