!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S BUNKER BOOTS, SIZE 11, VULCANIZED, BLK/YLW, NFPA/NON-CSA, FLAME/SLIP-RESISTANT

MEN'S BUNKER BOOTS, SIZE 11, VULCANIZED, BLK/YLW, NFPA/NON-CSA, FLAME/SLIP-RESISTANT

HELLFIRE

MEN'S BUNKER BOOTS, SIZE 11, VULCANIZED, BLK/YLW, NFPA/NON-CSA, FLAME/SLIP-RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BUNKER BOOTS, SIZE 11, VULCANIZED, BLK/YLW, NFPA/NON-CSA, FLAME/SLIP-RESISTANT

MEN'S BUNKER BOOTS, SIZE 11, VULCANIZED, BLK/YLW, NFPA/NON-CSA, FLAME/SLIP-RESISTANT

HELLFIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $562.57 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3ZEU3
  • Mfr. Model # 807-6000 11M
  • UNSPSC # 46181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.05 lbs

Product Details

These black, men's size 11 bunker boots are made of vulcanized rubber with Kevlar yellow knit one piece liner. They are flame/heat/slip/puncture-resistant, blood-borne pathogen compliant, and meet NFPA standards. The non-CSA rubber insulated boots with lug outsole have a PUR removable footbed, stainless steel bottom plates, and steel toes.

Technical Specs

  • Fire and Rescue Application Structural
  • Fire and Rescue Boot Compliance ASTM F2413-11, NFPA 1971, 1992, Current Edition
  • Footwear Width M
  • Chain Saw Cut Resistant No
  • Waterproof Yes
  • Style Number 807-6000
  • Footwear Construction Type Vulcanized
  • Heel Height 3/4 in
  • Resists Flame, Heat, Punctures, Slip
  • Footwear Size 11
  • Insulation Type Kevlar(R) Knit
  • Metatarsal Guard None
  • Outsole Material Rubber
  • Shank Material Steel
  • Upper Material Vulcanized Rubber
  • Insulated Yes
  • Size 11
  • Gender Men's
  • Toe Type Steel
  • Footwear Closure Type Pull-On
  • Colour Black, Silver, Yellow
  • Footwear Sole Pattern Lug
  • Boot Height 14 in
  • Closure Type Pull-On
  • Height 14 in
  • Item Insulated Firefighter Boots
  • Midsole Material Stainless Steel
  • Product Type Insulated Firefighter Boots
  • Standards ASTM F2413-11 I/75 C/75 EH / NFPA 1971/ ASTM F1671

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list