!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INLINE CONSTANT PRESSURE SYSTEM,1.2 HP

INLINE CONSTANT PRESSURE SYSTEM,1.2 HP

LITTLE GIANT

INLINE CONSTANT PRESSURE SYSTEM,1.2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INLINE CONSTANT PRESSURE SYSTEM,1.2 HP

INLINE CONSTANT PRESSURE SYSTEM,1.2 HP

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,776.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG13T430
  • Mfr. Model # 90411101
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.05 lbs

Technical Specs

  • Item Constant Pressure Booster Pump
  • Pump Housing Material Stainless Steel
  • Nameplate Voltage 230V AC
  • Minimum Flow Rate 1 gpm
  • Pressure Boost (Maximum) 60 psi
  • Tank Capacity 4 gal.
  • Compatible Intake Pipe Size 1 1/4 in
  • Motor Enclosure Totally Enclosed Nonventilated
  • For Use With Potable Systems Yes
  • Case Pressure (Maximum) 150 psi
  • Discharge Flange Size 1 1/4 in
  • Feet of Head (Minimum) 22 ft
  • Impeller Design Closed
  • Includes Tank
  • Maximum Media Temperature 145 Degrees F
  • Motor Type AC
  • Number of Stages 3
  • Overall Length 18.84 in
  • Pressure Switch Setting 50 psi
  • Pumping Application Increased and Constant Water Pressure from Water Storage/Cistern Systems, Irrigation and Water Reclamation Systems, Multi-Family Dwellings: Duplexes, Municipal Water or Private Well Systems, Triplexes and Quads
  • Seal Material Carbon/Ceramic
  • Solid Diameter (Maximum) 0.25 in
  • Suction Lift (Maximum) 5 ft
  • Thermal Overload Protection Yes
  • Phase Single
  • Horsepower 1 1/5 hp
  • Maximum Flow Rate 46 gpm
  • Maximum Feet of Head 160 ft
  • Tank Type Pressure Tank Not Included
  • Intake Type NPT
  • Compatible Discharge Pipe Size 1 1/4 in
  • Discharge Type NPT
  • Amps 3.9 A
  • Compatible with Media Type Water
  • Duty Cycle Continuous
  • Frequency 60 Hz
  • Impeller Material Stainless Steel
  • Manufacturer Warranty Length 1 yr
  • Motor Ambient Temperature (Maximum) 122 Degrees F
  • Mounting Orientation Inline
  • Overall Height 9.31 in
  • Overall Width 5.72 in
  • Priming Manual
  • Maximum RPM 3,450 RPM
  • Seal Type Mechanical
  • Standards CSA Certified
  • System Pressure (Maximum) 70 psi
  • Wetted Material Stainless Steel

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list