!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INLINE AIR FILTER

INLINE AIR FILTER

WILKERSON

INLINE AIR FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INLINE AIR FILTER

INLINE AIR FILTER

WILKERSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WKRF01-02-000
  • Mfr. Model # F01-02-000
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

Inline air filter. Lightweight with flow capacity to 17 CFM at 100 PSI (200 PSI max). Operating temperature 32 degrees F to 150 degrees F. NPT, 1/4 inch.

Technical Specs

  • Item Inline Air Filter
  • Air Inlet Type NPT
  • Air Outlet Type NPT
  • Outside Diameter 1 in
  • Maximum Flow Rate 17 cfm
  • Body Material Aluminum
  • Filter Type Particulate
  • For Substance Type Bulk Water: Particulate Contamination
  • Maximum Operating Temperature 150 Degrees F
  • Number of Air Inlets 1
  • Pressure Drop 5 psi
  • Standards ISO Class 3
  • Air Inlet Size 1/4 in
  • Air Outlet Size 1/4 in
  • Overall Length 2 1/2 in
  • Filter Rating 5 Microns
  • Maximum Operating Pressure 200 psi
  • Filter Element Material Sintered Polyethylene
  • For Fluid Type Water
  • ISO Class 3
  • Minimum Operating Temperature 32 Degrees F
  • Number of Air Outlets 1
  • Series F01
  • Weight 0.13 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list