!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INLET GUARD, STORM DRAIN, ANTI-SEDIMENT/DEBRIS, 10 GPM, BLUE, 60 X 12 ¾ IN, PP GEOTEXTILE

INLET GUARD, STORM DRAIN, ANTI-SEDIMENT/DEBRIS, 10 GPM, BLUE, 60 X 12 ¾ IN, PP GEOTEXTILE

PIG

INLET GUARD, STORM DRAIN, ANTI-SEDIMENT/DEBRIS, 10 GPM, BLUE, 60 X 12 ¾ IN, PP GEOTEXTILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INLET GUARD, STORM DRAIN, ANTI-SEDIMENT/DEBRIS, 10 GPM, BLUE, 60 X 12 ¾ IN, PP GEOTEXTILE

INLET GUARD, STORM DRAIN, ANTI-SEDIMENT/DEBRIS, 10 GPM, BLUE, 60 X 12 ¾ IN, PP GEOTEXTILE

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $350.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGFLT822
  • Mfr. Model # FLT822
  • UNSPSC # 47101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

This storm drain inlet guard has a flow capacity of 10 GPM and helps remove oil, sediment, trash, and debris. It has an oil capacity of 2.25 gallons and measures 60 inches length x 12 3/4 width. It is blue and made from polypropylene geotextile. For use with storm drains, culverts, stockpile perimeters, roof drains, downspouts, and trench drains.

Technical Specs

  • Item Filter Sock
  • Filler Material Activated Carbon, Recycled Fiber Mat, Zeolite
  • Max. Flow Rate 10 gpm
  • Oil Capacity/Pack 2.25 gal
  • Outside Skin Material Polypropylene
  • Recycled Content (%) No Recycled Content
  • Sock/Boom Profile Flat
  • Substances Filtered Debris, Heavy Metals, Oil, Sediment, Trash
  • Colour Blue
  • Length 5 ft
  • Oil Capacity/EA 2.25 gal
  • Outer Mesh Material Polypropylene
  • Product Type Filter Sock
  • Series FLT
  • Standards 40 CFR 122.26
  • UV Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list