!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INFRARED CAMERA 320X240 W/MSX + NIST

INFRARED CAMERA 320X240 W/MSX + NIST

FLIR

INFRARED CAMERA 320X240 W/MSX + NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED CAMERA 320X240 W/MSX + NIST

INFRARED CAMERA 320X240 W/MSX + NIST

FLIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,510.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLSFLIRE8XTNIST
  • Mfr. Model # FLIR E8XT-NIST
  • UNSPSC # 41115325
  • CATALOGUE PAGE # 195
  • Shipping Weight 6.9 lbs

Technical Specs

  • Item - Infrared Camera Infrared Camera
  • Focus Distance - Infrared Minimum of 0.50m
  • Thermal Sensitivity - IR Camera 50 mK
  • Data Logging - Instrument No
  • NIST Certified Yes
  • Frame Rate - IR Camera 9 Hz
  • Laser Sighting No
  • Removable Memory Card No
  • Special Features Thermal MSX, Picture-In-Picture, Thermal Blending, Digital Camera
  • Drop Tested 6.6 ft
  • Series - IR Camera FLIR EX Series
  • Includes Infrared camera, Hard transport case, Battery (inside camera), USB cable, Power supply/charger with EU, UK, US and Australian plugs, Printed documentation
  • Standards UL, CSA, CE, PSE, CCC
  • Included Charger Yes
  • Field of View - IR Camera 45.0 Degrees Horizontal x 34.0 Degrees Vertical
  • Focus Method Auto
  • Detector Resolution - Infrared 320 x 240
  • Wireless Yes
  • Spectral Response - Infrared 7.5 - 13.0um
  • Picture In Picture Yes
  • Visual Light Resolution 640 × 480
  • Thermal and Visible Light Blending MSX Enhancement
  • Multiple Lens Option No
  • Emissivity Adjustable 0.01 to 1.00
  • Safety Rating IP54 (IEC 60529)
  • Manufacturers Warranty Length 2 To 10 yr.
  • Item Infrared Camera

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list